Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V

BUSSMANN| Zoro #: G0799267| Mfr #: 16500-3

$176.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Wire Range (AWG): 4 AWG to 350 MCMMax. Amps: 620Depth: 2.93"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799267 Mfr #: 16500-3
Primary Wire Range (AWG): 4 AWG to 350 MCMMax. Amps: 620
Depth: 2.93"Secondary Wire Range (AWG): 4 AWG to 350 MCM
Secondary Connection/Pole: 2Voltage Rating: 600VAC/DC
Length: 5.50"Width: 8.48"
Primary Connections/Pole: 2Item: Power Distribution Block
Number of Poles: 3Power Distribution Block Design: Open
Standards: UL 1059, CSA Class 6228-01Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 620, Number of Poles 3, Primary Connections/Pole 2, Primary Wire Range (AWG) 4 AWG to 350 MCM, Secondary Connection/Pole 2, Secondary Wire Range (AWG) 4 AWG to 350 MCM, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 5.50 In., Depth 2.93 In., Width 8.48 In., Standards UL 1059, CSA Class 6228-01

Reviews