KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pwr Dist Block, 760A, 3P, 12P Secndary, 600V

BUSSMANN| Zoro #: G0563516| Mfr #: 16530-3

$195.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.48"
Length: 5.50"
Secondary Connection/Pole: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563516 Mfr #: 16530-3
Width: 8.48"Length: 5.50"
Secondary Connection/Pole: 12Voltage Rating: 600VAC/DC
Number of Poles: 3Item: Power Distribution Block
Primary Connections/Pole: 2Secondary Wire Range (AWG): 14 to 4 AWG
Depth: 2.93"Max. Amps: 760
Primary Wire Range (AWG): 6 AWG to 500 MCMPower Distribution Block Design: Open
Standards: UL 1059, CSA Class 6228-01Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 760, Number of Poles 3, Primary Connections/Pole 2, Primary Wire Range (AWG) 6 AWG to 500 MCM, Secondary Connection/Pole 12, Secondary Wire Range (AWG) 14 to 4 AWG, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 5.50 In., Depth 2.93 In., Width 8.48 In., Standards UL 1059, CSA Class 6228-01

Reviews