Spare Fuse Cabinet, 5 cu. ft.

BUSSMANN| Zoro #: G1527443| Mfr #: 1FJ19

$683.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527443 Mfr #: 1FJ19
Item: Spare Fuse CabinetCabinet Color: Gray
Exterior Width: 24"Exterior Height: 30"
Exterior Depth: 12"Number of Shelves: 1
Storage Capacity: 5 cu. ft.Country of Origin (subject to change): United States

Product Description

Spare Fuse Cabinet, Exterior Height 30 In., Exterior Width 24 In., Exterior Depth 12 In., Number of Shelves 1, Cabinet Color Gray, Storage Capacity 5 cu. ft.

Product Reviews

Save 15%. Sign up for Z-mail.