1/4A Fast Acting Plastic Telecom Fuse 125VAC

EATON BUSSMANN| Zoro #: G1797013| Mfr #: GMW-1/4

$8.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797013 Mfr #: GMW-1/4
Fuse Interrupt Rating: 35A at 125VACStandards: UL Recognized, Guide JDYX2, File E19180
Series: GMWBody Style: Pin
Fuse Speed: Fast ActingBody Material: plastic
Fuse Voltage Rating: 125VACLength: 9/32"
Rejection / Nonrejection: NonrejectionItem: Telecom Protection Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 1/4A
Color Code: No Color CodeDiameter: 9/32"
Element: SingleCountry of Origin (subject to change): United States

Product Description

Spark your life with this brand new telecom protection fuse from Bussmann. With fast acting fuse speed, 1/4A fuse amps, an interrupt rating of 35A at 125VAC, and gmw series, this telecom protection fuse is a must-have. The voltage rating is 125vac. As far as size goes, it is 9/32" in diameter. It is a nonindicating telecom protection fuse. It has a single element. The body is made of plastic material. Standards include: UL Recognized, Guide JDYX2, File E19180.
Save 15%. Sign up for Z-mail.