20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1A Fast Acting Plastic Telecom Fuse 125VAC/60VDC

BUSSMANN| Zoro #: G1136064| Mfr #: GMT-1A

$5.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136064 Mfr #: GMT-1A
Element: SingleDiameter: Not Applicable
Series: GMTStandards: CE, UL Guide JFHR2, File E56412
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 125VAC/60VDC
Length: 13/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: plastic
Item: Telecom Protection FuseFuse Interrupt Rating: 300A at 125VAC, 450A at 60VDC
Functionally Equal To: Mersen/Ferraz Shawmut GMSRejection / Nonrejection: Nonrejection
Fuse Holder Code: HLS, HLT and PCTBody Style: Pin
Fuse Amps: 1AColor Code: Gray
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a telecom protection fuse from Bussmann. With fast acting fuse speed, 1A fuse amps, an interrupt rating of 300A at 125VAC, 450A at 60VDC, and gmt series, this telecom protection fuse is a must-have. The body is made of plastic material. Functionally equal to Mersen/Ferraz Shawmut GMS, you'll thoroughly enjoy its use. It has a single element. It is an indicating telecom protection fuse. The voltage rating is 125vac/60vdc. Standards include: CE, UL Guide JFHR2, File E56412. This telecom protection fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.