3A Fast Acting Telecom Protection Fuse 125VAC/60VDC

BUSSMANN| Zoro #: G1904244| Mfr #: GMT-3A

$5.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904244 Mfr #: GMT-3A
Element: SingleDiameter: Not Applicable
Series: GMTStandards: CE, UL Guide JFHR2, File E56412
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 125VAC/60VDC
Length: 13/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: plastic
Item: Telecom Protection FuseFuse Interrupt Rating: 300A at 125VAC, 450A at 60VDC
Functionally Equal To: Mersen/Ferraz Shawmut GMSRejection / Nonrejection: Nonrejection
Fuse Holder Code: HLS, HLT and PCTBody Style: Pin
Fuse Amps: 3AColor Code: Blue
Country of Origin (subject to change): United States

Product Description

Protect your home or business from excess current and short circuits by using a telecom protection fuse from Bussmann.With fast acting fuse speed, 3A fuse amps, an interrupt rating of 300A at 125VAC, 450A at 60VDC, and gmt series, this telecom protection fuse is a must-have.The body is made of plastic material. Functionally equal to Mersen/Ferraz Shawmut GMS, you'll thoroughly enjoy its use. The voltage rating is 125vac/60vdc. It has a single element. It is an indicating telecom protection fuse. Standards include: CE, UL Guide JFHR2, File E56412. This telecom protection fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.