5A Fast Acting Plastic Telecom Fuse 125VAC/60VDC

BUSSMANN| Zoro #: G1823516| Mfr #: GMT-5A

$5.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823516 Mfr #: GMT-5A
Element: SingleDiameter: Not Applicable
Series: GMTStandards: CE, UL Guide JFHR2, File E56412
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 125VAC/60VDC
Length: 13/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: plastic
Item: Telecom Protection FuseFuse Interrupt Rating: 300A at 125VAC, 450A at 60VDC
Functionally Equal To: Mersen/Ferraz Shawmut GMSRejection / Nonrejection: Nonrejection
Fuse Holder Code: HLS, HLT and PCTBody Style: Pin
Fuse Amps: 5AColor Code: Green
Country of Origin (subject to change): United States

Product Description

Use a telecom protection fuse from Bussmann for a quick fuse replacement. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 300A at 125VAC, 450A at 60VDC, and gmt series, this telecom protection fuse is a must-have. The body is made of plastic material. The voltage rating is 125vac/60vdc. Functionally equal to Mersen/Ferraz Shawmut GMS, you'll thoroughly enjoy its use. It is an indicating telecom protection fuse. It has a single element. Standards include: CE, UL Guide JFHR2, File E56412. This telecom protection fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.