7-1/2A Fast Acting Telecom Fuse 125VAC/60VDC

EATON BUSSMANN| Zoro #: G1537374| Mfr #: GMT-7-1/2A

$5.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537374 Mfr #: GMT-7-1/2A
Element: SingleDiameter: Not Applicable
Series: GMTStandards: CE, UL Guide JFHR2, File E56412
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 125VAC/60VDC
Length: 13/16"Fuse Speed: Fast Acting
Indicating / Nonindicating: IndicatingBody Material: Plastic
Item: Telecom Protection FuseFuse Interrupt Rating: 300A at 125VAC, 450A at 60VDC
Functionally Equal To: Mersen/Ferraz Shawmut GMSRejection / Nonrejection: Nonrejection
Fuse Holder Code: HLS, HLT and PCTBody Style: Pin
Fuse Amps: 7-1/2AColor Code: Black/White
Country of Origin (subject to change): United States

Product Description

Telecom Protection Fuse, Fuse Amps 7-1/2A, Indicating / Nonindicating Indicating, Series GMT, 125VAC/60VDC Fuse Voltage Rating, Fast Acting, Element Single, Body Material Plastic, Rejection / Nonrejection Nonrejection, Body Style Pin, Fuse Interrupt Rating 300A at 125VAC, 450A at 60VDC, Length 13/16 In., Diameter Not Applicable, Color Code Black/White, Functionally Equal To Mersen/Ferraz Shawmut GMS, Standards CE, UL Guide JFHR2, File E56412, Fuse Holder Code HLS, HLT and PCT

Product Reviews

Save 15%. Sign up for Z-mail.