Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Terminal Block, 24A, 600V, Yellw/Green, PK25

  • Zoro #: G0088551
  • Mfr #: DG25-YG

$175.75 ($7.03/unit)

  • Channel Size: 35mm
  • Number of Connections: 2
  • Height: 1.82"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bussmann #DG25-YG Specifications

  • Zoro #: G0088551
  • Mfr #: DG25-YG
Channel Size: 35mm Number of Connections: 2
Height: 1.82" Mounting Type: DIN
Terminal Type: Grounding Block Material: Thermal Plastic
Depth: 2.20" Item: Terminal Block
Min. Wire Size: 26 AWG Pieces per Foot: 55
Temp. Range: -40 Degrees to 221 Degrees F Standards: UL 1059, IEC 60947-7-1
Amps: 24 Voltage: 600VAC
Width: 0.22" Number of Poles: 1
Center Spacing: 7/32" Color: Yellow/Green
Max. Wire Size: 12 AWG Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Terminal Block, Amps 24, Max. Wire Size 12 AWG, Min. Wire Size 26 AWG, Voltage 600VAC, Number of Poles 1, Number of Connections 2, Mounting Type DIN, Center Spacing 7/32 In., Pieces per Foot 55, Terminal Type Grounding, Block Material Thermal Plastic, Color Yellow/Green, Package Quantity 25

Technical Guides

Reviews of Bussmann #DG25-YG