Bussmann
Time Delay Tl Fuse 3Pk
- Zoro #: G1759579
- Mfr #: BPTLA

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.13
Bussmann #BPTLA Specifications
- Zoro #: G1759579
- Mfr #: BPTLA
- Country of Origin (subject to change): Mexico
Description
TIME DELAY TL FUSE ASSORTMENT: CONTAINS 15 20 30A used for small motor and inductive load circuits with high in-rush current levels. They can also be used with box cover units to provide equipment protection. This time-delay plug fuse passes motor overload starting currents without opening and allows closer sizing to motor load for added protection. Typical uses: small motor and inductive load circuits with high in-rush current levels and box cover units to provide equipment protection.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Bussmann #BPTLA
Explore more
- Bussmann Fuse Kit, Fast Acting, Not Rated, 32V DC Fuse-Caddy2
- Bussmann Auto Fuse Atm&Max Asst NO.64
- Bussmann Auto Fuse Atc&Max Asst NO.53
- Bussmann Fustat Fuse Adptr1-6/10A SA-1/6/10
- Bussmann Non-Current Fuse 100A BP/NON-100
- Bussmann Cartridge Fuse Emerg.Kit NON-EK
- Bussmann Fusetron 40A Easyid Cd/2 BP/FRN-R-40ID
- Jandorf Gls Fuse F/A Agc 1.5A 60627
- Jandorf Gls Fuse F/A Agw 3A 60646
- Jandorf Gls Fuse T/D Gmc 4A Cd2 60695
- Bussmann Time Delay Fuses