LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hitch Receiver Extension, 12 In

BUYERS| Zoro #: G0601291| Mfr #: 3KYC3

$44.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601291 Mfr #: 3KYC3
Item: Hitch Receiver ExtensionFinish: Black Powder coated
Length: 16"Includes: Solid steel shank
Hole Dia.: 3/4"Height: 2-1/4"
Features: Helps Provide Extra Towing Clearance Behind Tow Vehicles; Will Reduce Towing Weight Capacity by 33 PercentWidth: 2-1/4"
Country of Origin (subject to change): China

Product Description

Hitch Receiver Extension, Length 16 In., Width 2-1/4 In., Height 2-1/4 In., Hole Dia. 3/4 In., Finish Black Powder Coated, Features Helps Provide Extra Towing Clearance Behind Tow Vehicles; Will Reduce Towing Weight Capacity by 33 Percent, For Use With 2 In. Receiver, Standards -, Includes Solid steel shank

Product Reviews

Save 15%. Sign up for Z-mail.