Buyers Products
Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft.
Mfr # 1702510
Zoro # G8540996
$481.99
7% off
Item requires special delivery charges. A $109.00 per item surcharge will be applied.
$444.99
Key Features
- Width 48"
- Color Black
- Body Material Steel
- Finish Powder-Coated, Diamond Tread
- Depth 18"
Explore More Products
- BUYERS PRODUCTS Heavy Duty Truck Box Backpack, Steel, Wht, 59"x24"x85" BP855924W
- BUYERS PRODUCTS White Steel Underbody Truck Box, 24X24X60 1704415
- BUYERS PRODUCTS Smooth Aluminum Topsider Truck Box, 16x13 1751651
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, White, 4.5 cu. ft. 1702400
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 8.0 cu. ft. 1705130
- BUYERS PRODUCTS XD Smooth Aluminum Underbody, 18X18X24 1706400
- BUYERS PRODUCTS Primed Steel Underbody, 18X18X36 1702905
- BUYERS PRODUCTS Smooth Aluminum Topsider Truck Box, 16x13 1751656
- BUYERS PRODUCTS Contractor Box W/ Drawers, 21X13.5X88 1705651
- BUYERS PRODUCTS Blk Steel Underbody Truck Box W/T-Handle 1703310
- BUYERS PRODUCTS 36"W 6.7 cu.ft. White Steel Underbody Truck Box 1702205
- Buyers Products Truck Bed & Tailgate Accessories