Buyers Products
Stainless Steel Folding Grab Step
Mfr # B2797SS
Zoro # G4833753
$28.95
19% off
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 4 3/8 in
- Length (In.) 4 11/16 in
- Depth 3 47/64 in
- Color Silver
Explore More Products
- BUYERS PRODUCTS Stainless Steel Truck Step 5233001
- BUYERS PRODUCTS 24" Black Powder Coated Truck Step 5232417
- BUYERS PRODUCTS Class 8 Frame Step - 24 Inch 5239024
- BUYERS PRODUCTS Step Bumper Hitch SBH2
- BUYERS PRODUCTS 30" White Powder Coated Truck Step RS2W
- BUYERS PRODUCTS Folding Foot/Grab Step, Zinc 5236586
- BUYERS PRODUCTS Class 8 Step Box - 30 Inch Width 1705283
- BUYERS PRODUCTS Class 8 Step Box - 36 Inch Width 1705284
- BUYERS PRODUCTS Class 8 Step Box - 22 Inch Width 1705286
- WESTIN Platinum 4 WTW Step Pad & Clips 24-50020
- WESTIN AUTOMOTIVE 14-16 SILVERADO/SIERRA 1500/15-16 GM 2500/3500 REG CAB(EXCL DIESEL) PRO TRAXX 4IN OVAL STEP BAR BLAC 21-23705
- Buyers Products Automotive Exterior Accessories