Buyers Products
Bumper Vise Mount
Mfr # 5201015
Zoro # G9113050
Free Shipping & Returns
$90.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bumper Vise Mount
- Material Carbon Steel
- Features Corrosion-Resistant Powder-Coated Finish
- Width 7-5/8"
- For Use With Fits Wilton Vise Models AW35, 3505, 400S, AW45, 4505, C-0, C-2 and 2040
Explore More Products
- BUYERS PRODUCTS T-Handle Latch, Single Point, 4 3/4 in Width, Includes Lock and Key Set; Gasket, Stainless L8815
- BUYERS PRODUCTS Trailer Coupler, Gray Primer, 2" Ball Size 0091091
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. LT35
- BUYERS PRODUCTS Hitch Pin, 2-3/4" L, Includes Cotter 66102
- BUYERS PRODUCTS Grab Handle, Chrome-Plated, Tubular, Steel B2399BC
- BUYERS PRODUCTS Hardware Kit, Unfinished, 4-21/32"L B9021
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 1-7/8" Ball, 3" Channel - 0091055 91055
- BUYERS PRODUCTS Buyers Products 2-5/16" One-Piece Cast Coupler - 0091558 91558
- BUYERS PRODUCTS 2-1/2 Inch Hitch Receiver For GM 2500/3500 Pickup Frame with Service Body excluding short bed 1801505
- C.E. SMITH Jon Block 3 in. x 3 in. - 1/2 in. ID, UPC Label 29553
- CURT In-Line Fuse Holders, 10A, PK12 58470
- Buyers Products Trailer & Towing Accessories