Buyers Products
Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain
Mfr # B56722
Zoro # G3765522
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in
Explore More Products
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain B56721
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain B56728
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, Unthreaded, 3-1/2 in Shank, 2-9/16 in ID, Steel, Plain B56734BLK
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain B56725
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain B56729
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain B56727
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1"-8, 2-1/4 in Shank, 1-13/16 in ID, Steel, Plain B56730
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain B56723
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain M16001.240.0001
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 12 in Shank, 2-1/2 in ID, Steel, Galvanized N2034-12
- KIPP Eye Bolt Without Shoulder, M24, 137.5 mm Shank, 22 mm ID, Steel, Black oxide K1418.24160
- Buyers Products Eye Bolts