Back Up Alarm, Self-Grounding, 97dB

BUYERS PRODUCTS| Zoro #: G0285144| Mfr #: 3ULJ6

$18.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285144 Mfr #: 3ULJ6
Item: Back Up Alarm, Self-GroundingLength: 4"
Housing Material: PlasticColor: Black
Mounting: UniversalSound Level: 97dB
Country of Origin (subject to change): Taiwan

Product Description

Avoid hitting anything that crosses your path while reversing your vehicle, use this back up alarm from Buyers Products. This high-quality back up alarm is available in a classic black. A universal mounting ensures simple application. Lengthwise, it measures 4".

Product Reviews

Save 15%. Sign up for Z-mail.