Buyers Products
Beacon Light Mount, Kabgard, 6-1/2"
- Zoro #: G9113227
- Mfr #: 85141
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Beacon Light Mount,Kabgard,6-1/2"
- Length: 6-1/2"
- Application: Truck Lights, Pickup Trucks
- Width: 6-1/2"
- Color: Black
- Type: Beacon Light Mount
- Material: Carbon Steel
- Includes: Mounting hardware
$32.53
Subtotal: $32.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Buyers Products #85141 Specifications
- Zoro #: G9113227
- Mfr #: 85141
- UPC #: 724920119863
- Item: Beacon Light Mount,Kabgard,6-1/2"
- Length: 6-1/2"
- Application: Truck Lights, Pickup Trucks
- Width: 6-1/2"
- Color: Black
- Type: Beacon Light Mount
- Material: Carbon Steel
- Includes: Mounting hardware
- Country of Origin (subject to change): United States
Description
Beacon Light Mount,Kabgard,6-1/2 In.
Reviews of Buyers Products #85141
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BUYERS PRODUCTS Trailer Connector, Trailer Side, 7-Way TC2007Z
- BUYERS PRODUCTS Buyers Products 2-Way Die-Cast Zinc Trailer Connector - Truck Side - TC1012 TC1012
- BUYERS PRODUCTS Gauge, Bulk 8, Copper Wire, 60 ft. 3020919
- BUYERS PRODUCTS PTO Cable, EZ Glide, 72 In R38DR3X06
- BUYERS PRODUCTS Forged Drawbar with Nut, 2-1/2" ID BDB12503
- BUYERS PRODUCTS Trailer Connector, Trailer Side, 7-Way TC2007
- BUYERS PRODUCTS Buyers Products 4-Way Die-Cast Metal Trailer Connector - Trailer Side - TC2004 TC2004
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '11-'16 - BCHD1 BCHD1
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Ford/Lincoln/Mercury Various Models '08-'16 - BCHF2 BCHF2
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK10 63315
- DRAW-TITE 14-C IMPALA T-ONE W/UPGRADED CIRCUIT PROTECTED MODULITE 118590
- Buyers Products Trailer Wiring