Buyers Products
Beacon Light Mount, Kabgard
- Zoro #: G9113209
- Mfr #: 85142
Hover or click to zoom Tap to zoom
Key Features
- Item: Beacon Light Mount,Kabgard
- Material: Carbon Steel
- Application: Truck Lights, Pickup Trucks
- Color: Black
- Width: 6-1/2"
- Includes: Mounting hardware
- Type: Beacon Light Mount
- Length: 6-1/2"
$29.57
Subtotal: $29.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Buyers Products #85142 Specifications
- Zoro #: G9113209
- Mfr #: 85142
- UPC #: 724920120005
- Item: Beacon Light Mount,Kabgard
- Material: Carbon Steel
- Application: Truck Lights, Pickup Trucks
- Color: Black
- Width: 6-1/2"
- Includes: Mounting hardware
- Type: Beacon Light Mount
- Length: 6-1/2"
- Country of Origin (subject to change): United States
Description
Beacon Light Mount,Kabgard
Reviews of Buyers Products #85142
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BUYERS PRODUCTS Trailer Connector, Truck Side, 6-Way TC1006
- BUYERS PRODUCTS PTO Cable, EZ Glide, 72 In R38DR3X06
- BUYERS PRODUCTS Trailer Connector, Dual-Plug, 7-Way TC1474P
- BUYERS PRODUCTS Trailer Connector, Truck Side, 4-Way TC1004
- BUYERS PRODUCTS Forged Lunette Eye, 3" ID, 5" OD LW625
- BUYERS PRODUCTS Buyers Products 7-Way Stamped Zinc Trailer Connector - Truck Side - TC1007Z
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Ford/Lincoln/Mercury Various Models '08-'16 - BCHF2 BCHF2
- BUYERS PRODUCTS Buyers Products Brake Control Wiring Harness Dodge/Ram Various Models '11-'16 - BCHD1 BCHD1
- BUYERS PRODUCTS Buyers Products 4-Way Die-Cast Metal Trailer Connector - Trailer Side - TC2004 TC2004
- VALTERRA 7-WAY TO 4-WAY FLAT ADAPTER PLUG, CARDED A10-7274VP
- DRAW-TITE WIRING KIT FOR BRAKE CONTROL W/1-2 TRAILER AXLES 20505
- Buyers Products Trailer Wiring