Buyers Products
Black Steel Topsider, 16X13X96
Mfr # 1702960
Zoro # G6019638
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
$658.99
Key Features
- Width 96"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 13"
Explore More Products
- BUYERS PRODUCTS Underbody Truck Box, Blk, 4.5 cu. ft. Cap. 1702300
- BUYERS PRODUCTS 18X18X36 Inch Pro Series Black Steel Underbody Truck Box 1752805
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft. 1702510
- BUYERS PRODUCTS Heavy Duty Truck Box Backpack, Steel, Blk, 59"x24"x85" BP855924B
- BUYERS PRODUCTS Blk Steel Underbody Truck Box W/T-Handle 1703324
- BUYERS PRODUCTS 13X16X47 Inch Diamond Tread Aluminum Lo-Sider Truck Box 1713015
- BUYERS PRODUCTS 18x18x48 Inch Smth Alum Dbl Barn Door Underbody Truck Tool Box w/SS Doors, Cam Lock Hardware 1763103
- BUYERS PRODUCTS Underbody W/ 3-Point Latch, Blk, 24X24X24 1734300
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 24"x18"x18" 1706500
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 56 in 174-52-03
- DEE ZEE TOOLBOX REPLACEMENT LOCKING LATCH BLACK(RETAIL) DZTBLATCH1B
- Buyers Products Truck Boxes