Buyers Products
Black Underbody Truck Box, 18X18X60
Mfr # 1725115
Zoro # G6019750
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$607.99
Key Features
- Width 60"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
Explore More Products
- BUYERS PRODUCTS Topside Truck Box, Black, Double Lid, 72 in W, 13 in D, 8.6 Cu Ft Capacity, Steel 1702940
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 3.6 cu. ft. 1703103
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 2.9 cu. ft. 1703100
- BUYERS PRODUCTS 18x16x72 Inch Diamond Tread Aluminum Topsider Truck Box with FlipUp Doors 1701363
- BUYERS PRODUCTS Divider 16 Piece Kit for 12x24x40 Slide 3036256
- BUYERS PRODUCTS 24X24X24 Inch Pro Series Black Steel Underbody Truck Box 1754800
- BUYERS PRODUCTS Textured Matte Blk Steel Underbody Truck 1734505
- BUYERS PRODUCTS 18x16x88 Inch Diamond Tread Aluminum Topsider Truck Box with FlipUp Doors 1701364
- BUYERS PRODUCTS Black Steel Box W/ S/S Door, 24X24X36 1704705
- UWS 69IN SINGLE LID FS LOW PROFILE TOOLBOX BLACK TBS-69-LP-BLK
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK TBS-63-SL-LP-B
- Buyers Products Truck Boxes