Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Bolt-On Receiver Tube

  • Zoro #: G4193655
  • Mfr #: 3KYA9

Bolt-On Receiver Tube

  • Zoro #: G4193655
  • Mfr #: 3KYA9

$42.22 /ea

Details
  • Hole Dia.: 1/2"
  • Features: 2" Receiver Tube Welded to a 1/2" Thick, 5" Wide X 6" High Steel Mounting Plate. Features a 5/8" Hitch Pin Hole
  • Type: Bolt-On Receiver Tube
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Buyers Products #3KYA9 Specifications

  • Zoro #: G4193655
  • Mfr #: 3KYA9
Hole Dia.: 1/2" Features: 2" Receiver Tube Welded to a 1/2" Thick, 5" Wide X 6" High Steel Mounting Plate. Features a 5/8" Hitch Pin Hole
Type: Bolt-On Receiver Tube Finish: Black Powder coated
Color: Black Capacity GVW: 20,000 lb.
For Use With: Hitch plate Includes: 5/8" Hitch Pin Hole
Length: 6-1/4" Item: Bolt-On Receiver Tube
Width: 5" Height: 6"
Country of Origin (subject to change): China

Description

Whether you're in construction or moving heavy equipment, the right towing accessories are critical for road safety and ensuring the job at hand gets done. Take a look at the features for Buyers Products Bolt-On Receiver Tube. Length: 6-1/4", For Use With: Hitch plate.

Reviews of Buyers Products #3KYA9