SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Catch, U-Shaped Ball Cup

BUYERS PRODUCTS| Zoro #: G1018044| Mfr #: 3VUN4

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: CatchIncludes: Brackets and PinFor Use With: Truck Latches and Can Be Used to Secure Loose Equipment and Doors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018044 Mfr #: 3VUN4
Item: CatchIncludes: Brackets and Pin
For Use With: Truck Latches and Can Be Used to Secure Loose Equipment and DoorsType: U-Shaped Ball Cup
Length (In.): 7 7/8Material: Rubber
Package Quantity: 1Country of Origin (subject to change): Korea, Republic of

Description

Catch, U-Shaped Ball Cup, Length 7 7/8 In, Material Rubber, For Use With Truck Latches and Can Be Used to Secure Loose Equipment and Doors, Includes Brackets and Pin

Reviews