customer-service Help
Buyers Products

Chain Clip, 4" L, 1-7/64" W

Buyers Products Chain Clip, 4" L, 1-7/64" W SC50B
Tap to zoom
Hover or click to zoom
$2.12

Must order in multiples of 5

  • Diameter: 1/2 in
  • Type: Safety Chain Clip
  • Application: Towing
See full product details
Orders over $75 ship free.

Total: $10.60

Buyers Products #SC50B Specifications

  • Diameter: 1/2 in
  • Type: Safety Chain Clip
  • Application: Towing
  • Size (In.): 1/2" Clip
  • Item: Chain Clip
  • Length: 4 in
  • Width: 1 7/64 in
  • Features: Safety Chain Clip Welds Onto Trailer Frame to Securely Hold A Trailer Chain In Place
  • Manufacturers Warranty Length: 1 yr
  • Material: Carbon Steel
  • For Use With: Towing
  • Finish: Unfinished
  • Height: 7/16 in
  • Length (Straight Wireway): 4 in
  • Product Type: Chain Clip
  • Overall Length: 6 1/16 in
  • Overall Width: 1 1/8 in
  • Country of Origin (subject to change): India

Description

Chain Clip, Product Type Chain Clip, For Use With Towing, Overall Length 6 1/16 in, Overall Width 1 1/8 in, Finish Unfinished, Height 7/16 in, Features Safety Chain Clip Welds Onto Trailer Frame to Securely Hold A Trailer Chain In Place, Diameter 1/2 in, Manufacturers Warranty Length 1 yr

Reviews of Buyers Products #SC50B