Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Contractor Box W/ Drawers, 21X13.5X72

  • Zoro #: G6019890
  • Mfr #: 1705641
$782.13
  • Item: Contractor Box W/ Drawers,21X13.5X72
  • Features: Slanted, Double-Level Truck Box, Large, Upper Compartment, Two Bottom Drawers With Adjustable Dividers
  • Body Material: Aluminum
See full product details
This item ships free.

Buyers Products #1705641 Specifications

  • Zoro #: G6019890
  • Mfr #: 1705641
Item: Contractor Box W/ Drawers,21X13.5X72 Features: Slanted, Double-Level Truck Box, Large, Upper Compartment, Two Bottom Drawers With Adjustable Dividers
Body Material: Aluminum Locking System: T-Handle Latch
Mounting Type: Crossover Includes: Mounting Hardwares, Adjustable Dividers, 100 lb. Rated Slides
Gauge: 0.056" Width: 72"
Finish: Diamond Tread Height: 21"
Depth: 13-1/2" Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Contractor Box W/ Drawers,21X13.5X72

Reviews of Buyers Products #1705641