- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Towing Rings, Hooks & Tow Eyes
- /
- D-Ring, 1 In, 46, 760 lb.
Buyers Products
D-Ring, 1 In, 46, 760 lb.
- Zoro #: G6146734
- Mfr #: B48
Tap to zoom
Hover or click to zoom
$18.36
- Material: C-1045 Steel
- Type: Forged D-Ring
- Capacity GVW (Lb.): 46,760 lb.
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.36
Buyers Products #B48 Specifications
- Zoro #: G6146734
- Mfr #: B48
- Material: C-1045 Steel
- Type: Forged D-Ring
- Capacity GVW (Lb.): 46,760 lb.
- Capacity GVW: 46,760 lb
- Working Load Limit: 15,586 lb
- Bracket Width: 2 1/8 in
- Width: 2-1/8" (Bracket)
- Item: D-Ring
- Ring Dia.: 1 in
- For Use With: Cargo Control
- Diameter: 1" (Ring)
- Features: With 3/8 in Mounting Bracket
- Includes: Mounting bracket
- Finish: Natural
- Length: 5"
- Sub-Category: D-Ring
- Country of Origin (subject to change): United States
Description
D-Ring, Ring Dia. 1 in, Capacity GVW 46,760 lb, Working Load Limit 15,586 lb, Bracket Width 2 1/8 in, Material Forged Steel, Finish Natural, For Use With Cargo Control, Features With 3/8 in Mounting Bracket
Reviews of Buyers Products #B48
Explore more
- BUYERS PRODUCTS Buyers Products BUYPH50 50-Ton Pintle Hook without 6-Hole Pattern BUYPH50
- BUYERS PRODUCTS Rugby Tapered Tarp, Mounting Brackets 3031808
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W B2800ALH
- BUYERS PRODUCTS Tarp System, Alum, Solid Tarp 7" x 15 ft. 554270156
- BUYERS PRODUCTS Mounting Bracket for B23510 B2351001
- BUYERS PRODUCTS Winch Track, Sliding 1903040
- KINEDYNE LLC. Ratchet Strap, with Wire Hooks, 2"X30ft. 513084DAS
- CEQUENT CONSUMER PRODUCTS Cequent Consumer Products 7013700 2.5 in. Lunette Eye Ring 146549
- CURT Custom Wiring Harness, 55486 55486
- BUYERS PRODUCTS D-Ring, 3/4 In, 26, 500 lb. B46
- Buyers Products Towing Rings, Hooks & Tow Eyes