customer-service Help
Buyers Products

D-Ring, 1/2 In, 11, 781 lb.

Buyers Products D-Ring,  1/2 In,  11,  781 lb. B38W
Hover or click to zoom Tap to zoom
$9.58
  • Item: D-Ring
  • Ring Dia.: 1/2 in
  • For Use With: Cargo Control
See full product details
Orders over $75 ship free.

Total: $9.58

Buyers Products #B38W Specifications

  • Item: D-Ring
  • Ring Dia.: 1/2 in
  • For Use With: Cargo Control
  • Material: C-1045 Steel
  • Capacity GVW: 11,781 lb
  • Working Load Limit: 4,080 lb
  • Finish: Forged Steel
  • Features: 11/16 in Forged Weld-on Mounting Bracket
  • Width: 2" (Bracket)
  • Type: Forged D-Ring
  • Diameter: 1/2" (Ring)
  • Capacity GVW (Lb.): 11,781 lb.
  • Length: 3-3/8"
  • Includes: Weld-On Mounting Bracket
  • Bracket Width: 2 in
  • Sub-Category: D-Ring
  • Country of Origin (subject to change): United States

Description

D-Ring, Ring Dia. 1/2 in, Capacity GVW 11,781 lb, Working Load Limit 4,080 lb, Bracket Width 2 in, Material Forged Steel, Finish Forged Steel, For Use With Cargo Control, Features 11/16 in Forged Weld-on Mounting Bracket

Reviews of Buyers Products #B38W