Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

D-Ring, 3/4 In, 26, 500 lb.

  • Zoro #: G6134947
  • Mfr #: B46
$10.91
  • Length: 4-1/5"
  • Working Load Limit: 9,120 lb
  • Capacity GVW (Lb.): 26,500 lb.
See full product details
Orders over $75 ship free.

Buyers Products #B46 Specifications

  • Zoro #: G6134947
  • Mfr #: B46
Length: 4-1/5" Working Load Limit: 9,120 lb
Capacity GVW (Lb.): 26,500 lb. Features: With 3/8 in Weld On Mounting Bracket
Capacity GVW: 26,500 lb Diameter: 3/4" (Ring)
Ring Dia.: 3/4 in Includes: Weld-On Mounting Bracket
Finish: Natural For Use With: Cargo Control
Width: 2-1/4" (Bracket) Type: Forged D-Ring
Material: C-1045 Steel Bracket Width: 2 1/4 in
Item: D-Ring Manufacturers Warranty Length:
Hook Max. Opening: Color:
Ring Thickness: Number of Holes:
Body Material: Contains:
Hole Dia.: Tongue Width:
Receiver: Model Year:
Mounting Style: Package Quantity:
Height: Depth:
Class: Ball Size:
Standards: Construction:
Fits: Connection Type:
Tongue Weight (Lb.): Vehicle:
Drilling Required: Max. Weight Distribution (Lb.):
Key Type: Tongue Capacity:
Lock Type: Application:
Wire Length: Disc:
Sub-Category: D-Ring Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

D-Ring, Ring Dia. 3/4 in, Capacity GVW 26,500 lb, Working Load Limit 9,120 lb, Bracket Width 2 1/4 in, Material Forged Steel, Finish Natural, For Use With Cargo Control, Features With 3/8 in Weld On Mounting Bracket

Reviews of Buyers Products #B46