- Home
- /
- Vehicle Maintenance
- /
- Trailer, Plow & Towing Equipment
- /
- Towing Rings, Hooks & Tow Eyes
- /
- D-Ring, Zinc Plated, 1/4" dia, 2000 lb. Cap
Buyers Products
D-Ring, Zinc Plated, 1/4" dia, 2000 lb. Cap
- Zoro #: G3763827
- Mfr #: B20PKGD
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.23
Buyers Products #B20PKGD Specifications
- Zoro #: G3763827
- Mfr #: B20PKGD
- Number of Holes: 2
- Type: D-Ring
- Diameter: 1/4" (Ring)
- Capacity GVW (Lb.): 2000 lb.
- For Use With: Cargo Control, Tie Down
- Item: D-Ring
- Features: 1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment
- Capacity GVW: 2,000 lb
- Ring Dia.: 1/4 in
- Working Load Limit: 800 lb
- Application: Cargo Control
- Finish: zinc plated
- Includes: Bracket
- Bracket Width: 3 5/8 in
- Material: Steel
- Country of Origin (subject to change): China
Description
D-Ring, Ring Dia. 1/4 in, Capacity GVW 2,000 lb, Working Load Limit 800 lb, Bracket Width 3 5/8 in, Number of Holes 2, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Tie Down, Features 1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment
Reviews of Buyers Products #B20PKGD
Explore more
- BUYERS PRODUCTS Chain Clip, 4" L, 1" W SC38B
- BUYERS PRODUCTS Chain Clip, 4" L, 1-7/64" W SC50B
- BUYERS PRODUCTS Catch Rubber Hood Cup, 4-7/8 In. WJ201A
- BUYERS PRODUCTS Trailer Winch, Standard, Sliding, 4" 1903030
- BUYERS PRODUCTS Hitch Plate Bumper, 20, 000 GVW lb. 1809050
- BUYERS PRODUCTS Tow Hook, Three-Hole, 44500 Lb, PR B2801C
- CURT OverBed Goosenck Instlltn Brackets, 61321 61321
- CURT Custom Wiring Harness, 55308 55308
- CURT Custom Wiring Harness, 56301 56301
- BUYERS PRODUCTS D-Ring, Yellow Zinc, Steel, 16000 lb. Cap B40RZY
- BUYERS PRODUCTS Tarp Kit 600, 90:1 Gear Motor, 14-23 ft. 5547306
- Buyers Products Towing Rings, Hooks & Tow Eyes