Buyers Products
Door Hold, Back, 4" Hook And Keeper
- Zoro #: G9111903
- Mfr #: DH304
Hover or click to zoom Tap to zoom
$8.25
Must order in multiples of 2
- Item: Door Holder
- Length: 4" (Hook)
- Features: Zinc-Plated; Spring-Loaded Latch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.50
Buyers Products #DH304 Specifications
- Zoro #: G9111903
- Mfr #: DH304
- Item: Door Holder
- Length: 4" (Hook)
- Features: Zinc-Plated; Spring-Loaded Latch
- Type: Heavy-Duty Aluminum Door Hold Back
- For Use With: Toy Haulers, Horse Trailers, Enclosed Trailers
- Material: Die-cast aluminum
- Includes: Keeper
- Country of Origin (subject to change): China
Description
Door Hold,Back,4 In. Hook And Keeper
Reviews of Buyers Products #DH304
Explore more
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup WJ208
- BUYERS PRODUCTS Safety Chain, Silver, 3/16" Sz, 5-29/32"W B31648SC
- BUYERS PRODUCTS Flat Coil Spring, Universal 3011876
- BUYERS PRODUCTS D-Ring Bracket, Unfinished, 46760 lb. Cap. B50BF
- BUYERS PRODUCTS Eye Assembly w/Channel, 5 Position B18135
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W B2800ARH
- CURT Rpl Clevs Hook Sfty Ltch for 81950/81960 81999
- CURT Custom Wiring Harness, 56280 56280
- CURT Custom Wiring Harness, 56087 56087
- Buyers Products Towing Rings, Hooks & Tow Eyes