Buyers Products
Dump Insert, Steel, 6 ft.
- Mfr # 5531006
- Zoro # G9113367
$4,581.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $4,581.99
Key Features
- For Use With Fits 6 ft. Domestic Truck Bed
- Length 76"
- Color Black
- Features Corrosion-Resistant Powder-Coated; Tethered Control Box with 10 ft. Cord
- Capacity GVW (Lb.) 6000 lb.
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BUYERS PRODUCTS Coupler, Unfinished, Class V, 15000 lb. 0091555
- BUYERS PRODUCTS Stake Pocket, Straight, Weld-On, 4" B2373K
- BUYERS PRODUCTS Liner Slat, 6.5" x 90" LS166590
- BUYERS PRODUCTS 2in. Adjustable Channel Mount Cast Steel Coupler 5431700
- BUYERS PRODUCTS T-Handle Latch, Triple Point, Stainless L8835
- BUYERS PRODUCTS Lock-Shielded, Security, Chrome Plated SL100
- BUYERS PRODUCTS HINGE, CONT SST, 16 GA, 1-1/2X72IN SS8
- BUYERS PRODUCTS Water Cooler Mount, White, Steel, 5 gal. 5201005
- BUYERS PRODUCTS HINGE, LEAF, 12IN STRAP, ZINC B2423G
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER 74338
- DRAW-TITE CLASS III/IV/V BARREL STYLE W/BENT PIN RECEIVER LOCK 3 1/2IN SPAN 63253
- Buyers Products Trailer & Towing Accessories