Buyers Products
Dumperdogg Wall Extension Kit, Steel
Mfr # 5531020
Zoro # G9113513
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Material Carbon Steel
- Width 4.13"
- Type Side-Wall Extension Kit
- Includes Mounting hardware
Explore More Products
- BUYERS PRODUCTS Lock-Shielded, Security, Chrome Plated SL100
- BUYERS PRODUCTS Trailer Coupler, Class V, 2-5/16" Ball Sz 0091558
- BUYERS PRODUCTS Trailer Coupler, Class IV, 2" Ball Size 0091545
- BUYERS PRODUCTS Support Plate, Zinc Coated, 6"L, 7/64"H 901BP
- BUYERS PRODUCTS Hitch Pin, 6-1/4" L, Includes Cotter 66120
- BUYERS PRODUCTS Coupler, Unfinished, Class I, 2000 lb. 0091050
- BUYERS PRODUCTS Receiver Tube RT25812
- BUYERS PRODUCTS Buyers Products 2-5/16" Heavy Duty A-Frame Black Cast Coupler - 0091595 91595
- BUYERS PRODUCTS Buyers Products 2" Heavy-Duty Cast Coupler w/ 3" Channel - 00 91560
- AJAX TOOL WORKS PIN BULL AJ650
- REESE Receiver Mount Clevis, 2 x 2 In Shank 8040900
- Buyers Products Trailer & Towing Accessories