Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

EZ Gate™ Trailer Tailgate Assist

  • Zoro #: G5203247
  • Mfr #: 5201000

$118.03

Details
  • Length: 72-1/2"
  • Height: 3-1/2"
  • Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Buyers Products #5201000 Specifications

  • Zoro #: G5203247
  • Mfr #: 5201000
Length: 72-1/2" Height: 3-1/2"
Material: Steel Item: Trailer Tailgate Assist
Finish: Black Powder coated Capacity GVW: 180 lb.
Type: EZ Gate Tailgate Assist Width: 6-1/2"
Includes: Mounting hardware Color: Black
For Use With: Open Utility Trailers with Side Rail Height of 10 to 24" Features: No Rattle Spring Insert; Corrosion-Resistant Powder-Coated Finish
Capacity GVW (Lb.): 180 lb. Country of Origin (subject to change): United States

Description

Buyers Products EZ Gate™ Tailgate Assist reduces physical strain when lifting and lowering heavy trailer tailgates by up to 90%. The spring-loaded mechanism mounts to your trailer's side rail and attaches to the tailgate, taking most of the gate's weight off the user's hands. It also leaves the other side of the trailer open for equipment racks and other rail-mounted trailer accessories. The EZ Gate works on most open utility trailers with square or round tubing and a side rail height of 10 to 24 in.. One kit will handle gates up to 180 lb. The EZ Gate is made of heavy duty steel with a black powder-coated finish to protect against corrosion and wear. It includes all necessary hardware for fast and simple installation.

Reviews of Buyers Products #5201000