October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Steel Folding Step

  • Zoro #: G6102966
  • Mfr #: B2797BPC

$6.51

Details
  • Color: Black
  • Type: Bolt-On
  • Material: Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Buyers Products #B2797BPC Specifications

  • Zoro #: G6102966
  • Mfr #: B2797BPC
Color: Black Type: Bolt-On
Material: Steel Item: Folding Step
Height: 4.70" Width: 4.38"
Package Quantity: 1 Depth: 2.10"
Category Type: Steps Country of Origin (subject to change): China

Description

Choose exterior accessories that best fit your car or truck. Here is some additional information about Buyers Products Folding Step. Material: Steel, Color: Black, Type: Bolt-On.

Reviews of Buyers Products #B2797BPC