Buyers Products
Friction Sway Control Kit, 21-3/64" L
- Zoro #: G3764551
- Mfr #: 5431000
Hover or click to zoom Tap to zoom
$87.42
- Height: 3 1/2 in
- Includes: Chrome Ball, Crank Handle, Friction Plate, Installation Hardware, Mount Reinforcement Plate, Slide Bar, Spring Clips
- For Use With: RVs, Trailers
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $87.42
Buyers Products #5431000 Specifications
- Zoro #: G3764551
- Mfr #: 5431000
- Height: 3 1/2 in
- Includes: Chrome Ball, Crank Handle, Friction Plate, Installation Hardware, Mount Reinforcement Plate, Slide Bar, Spring Clips
- For Use With: RVs, Trailers
- Item: Friction Sway Control Kit
- Application: RVs, Trailers
- Type: Sway Control Kit
- Color: Black
- Capacity GVW: 100 lb
- Features: Easy to Install and Detach, Helps Improve Towing Safety by Dampening Side-to-Side Movement of Trailer, Reduces RV and Trailer Swaying Caused By Windy Conditions or Passing Vehicles
- Width: 4 61/64 in
- Material: Carbon Steel
- Length: 21 3/64 in
- Manufacturers Warranty Length: 1 yr
- Finish: Powder Coated
- Overall Length: 21 1/16 in
- Overall Width: 4 31/32 in
- Length (Straight Wireway): 21 3/64 in
- Product Type: Friction Sway Control Kit
- Country of Origin (subject to change): China
Description
Friction Sway Control Kit, Product Type Friction Sway Control Kit, For Use With RVs, Trailers, Overall Length 21 1/16 in, Overall Width 4 31/32 in, Finish Powder Coated, Features Easy to Install and Detach, Helps Improve Towing Safety by Dampening Side-to-Side Movement of Trailer, Reduces RV and Trailer Swaying Caused By Windy Conditions or Passing Vehicles, Includes Chrome Ball, Crank Handle, Friction Plate, Installation Hardware, Mount Reinforcement Plate, Slide Bar, Spring Clips
Reviews of Buyers Products #5431000
Explore more
- BUYERS PRODUCTS Hitch Receiver, Class 5, 2013, Ram 3500 1801302
- BUYERS PRODUCTS Coupler, Unfinished, Class II, 3500 lb. 0091058
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. LT35
- BUYERS PRODUCTS Stake Pocket, Straight, Bolt-On B2373G
- BUYERS PRODUCTS Trailer Coupler, Plain Primer, Class II 0091061
- BUYERS PRODUCTS Trailer Coupler, Zinc Plated, Class IV 0091562
- CURT Lght-Dty TruTrck Wght Distro System, 17499 17499
- TRIMAX LOCKS Universal RV Trailer Lock UMAX100
- Buyers Products Trailer & Towing Accessories