Skip to Main Content
customer-service Help

Fuel Fill Dish, Stainless Steel, 21 deg.

Buyers Products Fuel Fill Dish,  Stainless Steel,  21 deg. FFD626SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.88
  • For Use With: Truck Chassis Upfit, Truck Outfitters, Truck Upfitters, Truck Fabricators
  • Length: 2-1/2"
  • Type: 21 Degrees Fuel Fill Dish
See full product details
Orders over $75 ship free.
Total: $16.88

Buyers Products #FFD626SS Specifications

  • For Use With: Truck Chassis Upfit, Truck Outfitters, Truck Upfitters, Truck Fabricators
  • Length: 2-1/2"
  • Type: 21 Degrees Fuel Fill Dish
  • Item: Fuel Fill Dish
  • Diameter: 6-1/4"
  • Features: 5-1/2" Bolt Centers
  • Color: Silver
  • Material: 304 Stainless steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fuel Fill Dish,Stainless Steel,21 deg.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Buyers Products #FFD626SS