Buyers Products

Grab Handle, Chrome-Plated, Solid Steel

Buyers Products Grab Handle,  Chrome-Plated,  Solid Steel B239920C
Hover or click to zoom Tap to zoom
Key Features
  • Type: Chrome-Plated Grab Handle
  • Length: 16"
  • Material: Carbon Steel
  • Features: Corrosion-Resistant; Surface Mounted
  • Diameter: 1/2"
  • For Use With: Trailers, Semis, Utility Trucks
  • Item: Grab Handle
  • Country of Origin (subject to change): China
See full product details
$8.26

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Buyers Products #B239920C Specifications

  • Type: Chrome-Plated Grab Handle
  • Length: 16"
  • Material: Carbon Steel
  • Features: Corrosion-Resistant; Surface Mounted
  • Diameter: 1/2"
  • For Use With: Trailers, Semis, Utility Trucks
  • Item: Grab Handle
  • Country of Origin (subject to change): China

Description

Grab Handle,Chrome-Plated,Solid Steel

Restrictions and Compliance

Reviews of Buyers Products #B239920C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.