Buyers Products
Grab Handle, Chrome-Plated, Tubular, Steel
- Zoro #: G9111982
- Mfr #: B2399BC
Tap to zoom
Hover or click to zoom
$5.66
Must order in multiples of 2
- Features: Corrosion-Resistant; Surface Mounted
- Diameter: 5/8"
- Item: Grab Handle
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.32
Buyers Products #B2399BC Specifications
- Zoro #: G9111982
- Mfr #: B2399BC
- Features: Corrosion-Resistant; Surface Mounted
- Diameter: 5/8"
- Item: Grab Handle
- Material: Carbon Steel
- Type: Chrome-Plated Tubular Grab Handle
- Length: 11-1/2"
- For Use With: Trailers, Semis, Utility Trucks
- Country of Origin (subject to change): Taiwan, Province of China
Description
Grab Handle,Chrome-Plated,Tubular,Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Buyers Products #B2399BC
Explore more
- BUYERS PRODUCTS Adapter, Round, 7-Way, Flat TC1077P
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. LT35
- BUYERS PRODUCTS Security Latch Set, Zinc, Corner B2589BZ
- BUYERS PRODUCTS Buyers Products BUY1804055 Bolt On Receiver Tube; Black BUY1804055
- BUYERS PRODUCTS Channel, Unfinished, 12-5/32"L, 2-61/64"H B9912
- BUYERS PRODUCTS Grab Handle, Chrome-Plated, Solid Steel B239918C
- POWEROPTIX Gladhand Seal Black, PK 2 103-00087
- HELM Helm 4 x 6 in. Billet Aluminum Trailer Hitch Cover - Realtor HMC-TH-REALTOR-B-4x6
- MO-CLAMP Triangle for Double Looper 4052
- Buyers Products Trailer & Towing Accessories