Buyers Products

Grab Handle, Solid, Aluminum, Round

Buyers Products Grab Handle,  Solid,  Aluminum,  Round B239918AL
Hover or click to zoom Tap to zoom
  • Item: Grab Handle
  • Material: Aluminum
  • Length: 18"
  • Diameter: 5/8"
  • Features: Corrosion-Resistant; Surface Mounted
  • For Use With: Trucks, Trailers, Agricultural Applications
  • Type: Anodized Round Grab Handle
  • Country of Origin (subject to change): China
See full product details
$10.51

Must order in multiples of 2


Subtotal: $21.02

Buyers Products #B239918AL Specifications

  • Item: Grab Handle
  • Material: Aluminum
  • Length: 18"
  • Diameter: 5/8"
  • Features: Corrosion-Resistant; Surface Mounted
  • For Use With: Trucks, Trailers, Agricultural Applications
  • Type: Anodized Round Grab Handle
  • Country of Origin (subject to change): China

Description

Grab Handle,Solid,Aluminum,Round

Reviews of Buyers Products #B239918AL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.