Buyers Products
Grab Handle, Steel, 11.5"
Mfr # B2399B
Zoro # G9111949
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Plain Finish; Can be Painted or Powder-Coated
- Material Forged steel
- Diameter 5/8"
- Type Bolt-On Grab Handle
- For Use With Vehicle, Truck
Explore More Products
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 36 In x 3/16 In FWD36
- BUYERS PRODUCTS Stake Pocket, Straight, Weld-On, 3.5" B2373C
- BUYERS PRODUCTS Hardware Kit, Unfinished, 7-13/64"L B8978
- BUYERS PRODUCTS Corner Iron, Drop, Forged B2485AA
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. LT35
- BUYERS PRODUCTS Trailer Coupler Kit, Unprimed, 100 lb. GVW 0091015
- BUYERS PRODUCTS Grab Handle, Chrome-Plated, Solid Steel B239920C
- BUYERS PRODUCTS 212 to 2 Receiver Tube Adapter with Lance Stop RTA2520
- BUYERS PRODUCTS Buyers Products BUY1804055 Bolt On Receiver Tube; Black BUY1804055
- DEE ZEE Triangle Trailer, Single Lid, Diamond Tread, Blk, 36" (Back)/18.25" (Front) W x 18.75" L x 18" H DZ91717P
- CURT Rplcmnt Swvl Jck Male Pipe Mnt, 5/8" Pin 28932
- Buyers Products Trailer & Towing Accessories