Buyers Products
Grab Handle, Steel, 13.5"
- Mfr # B2399C
- Zoro # G9112028
$9.29
/ea
Subtotal: $9.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Forged steel
- For Use With Vehicle, Truck
- Features Plain Finish; Can be Painted or Powder-Coated
- Diameter 5/8"
- Type Bolt-On Grab Handle
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BUYERS PRODUCTS Trailer Coupler, Gray Primer, 2" Ball Size 0091091
- BUYERS PRODUCTS Fender Mounting Kit, Use with 19A769 8591000
- BUYERS PRODUCTS Hitch Pin, 2 1/2 in Compatible Hitch Size, 5/8 in Pin Dia, 4 1/2 in Overall Length, includes Cotter HP6256WC
- BUYERS PRODUCTS Locking Latch, 3 1/3 in Width, Cylinder with 2 keys, Stainless Steel, SIlver 8000SSL
- BUYERS PRODUCTS Trailer Coupler, Zinc Plated, 2" Ball Size 0091060Z
- BUYERS PRODUCTS Hitch Pin, 4-1/4" L, Includes Cotter 66110
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 1-7/8" Ball, 2-1/2" Channel, Zinc Plated - 0091052 91052
- BUYERS PRODUCTS Water Cooler Mount, White, Steel, 5 gal. 5201005
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 1-7/8" Ball, 3" Channel - 0091055 91055
- TH MARINE Ultimate Trailer Led KitGreen LEDBW-110-G-DP
- TIE DOWN ENGINEERING 5' Bunk Board Guide Kit 86124
- Buyers Products Trailer & Towing Accessories