Buyers Products

Hardware Kit, Unfinished, 4-1/2"L, 1-5/16"H

Buyers Products Hardware Kit, Unfinished, 4-1/2"L, 1-5/16"H B9020
Hover or click to zoom Tap to zoom
$13.14

Must order in multiples of 2

  • Features: 3-Position
  • Capacity GVW: 100 lb
  • Width: 5 29/32 in
See full product details
Orders over $75 ship free.

Total: $26.28

Buyers Products #B9020 Specifications

  • Features: 3-Position
  • Capacity GVW: 100 lb
  • Width: 5 29/32 in
  • Material: Carbon Steel
  • Manufacturers Warranty Length: 1 yr
  • Type: 3 Position Channel and 5 Position Channel Bolt and Nut Kit
  • Height: 1 5/16 in
  • Finish: Clear Zinc Plated
  • Length: 4 1/2 in
  • For Use With: B8978, B8979
  • Includes: (2) 5/8-11 Nylock Nuts, (2) 5/8-11 x 4 1/2 in Grade 8 Cap Screws
  • Item: Hardware Kit
  • Diameter: 5/8 in
  • Length (Straight Wireway): 4 1/2 in
  • Overall Width: 5 29/32 in
  • Overall Length: 4 1/2 in
  • Product Type: Hardware Kit
  • Country of Origin (subject to change): China

Description

Hardware Kit, Product Type Hardware Kit, For Use With B8978, B8979, Overall Length 4 1/2 in, Overall Width 5 29/32 in, Finish Clear Zinc Plated, Features 3-Position, Includes (2) 5/8-11 Nylock Nuts, (2) 5/8-11 x 4 1/2 in Grade 8 Cap Screws, Diameter 5/8 in, Height 1 5/16 in, Manufacturers Warranty Length 1 yr

Reviews of Buyers Products #B9020