Buyers Products

Hardware Kit, Unfinished, 4-21/32" L


product price: $8.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 1 in
  • Manufacturers Warranty Length 1 yr
  • For Use With BH10 and PH20 Series Hitches
  • Finish Unfinished
  • Capacity GVW 100 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in
Manufacturers Warranty Length 1 yr
Width 6 1/4 in
Length 4 21/32 in
Overall Width 6 1/4 in
Overall Length 4 5/8 in

Details

Item Pintle Hook Mounting Hardware Kit
For Use With BH10 and PH20 Series Hitches
Finish Unfinished
Capacity GVW 100 lb.
Includes (4) 1/2 in Heavy Lock Washers, (4) 9/16 in Grade 8 Hex Nuts, (4) 9/16 in x 2 1/2 in Grade 8 Cap Screws
Features Mount Pintle Hook On Hitches
Product Type Hardware Kit

Description

Pintle Hook Mounting Hardware Kit, Product Type Hardware Kit, For Use With BH10 and PH20 Series Hitches, Overall Length 4 5/8 in, Overall Width 6 1/4 in, Height 1 in, Features Mount Pintle Hook On Hitches, Includes (4) 1/2 in Heavy Lock Washers, (4) 9/16 in Grade 8 Hex Nuts, (4) 9/16 in x 2 1/2 in Grade 8 Cap Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.