Skip to Main Content
customer-service Help
Buyers Products

Heavy Duty Truck Box Backpack, Prmd, Stl, 59"x24"x85"

Buyers Products Heavy Duty Truck Box Backpack, Prmd, Stl, 59"x24"x85" BP855924P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,605.87
  • Width: 85"
  • Color: Gray
  • Body Material: Steel
See full product details
Out of Stock
Total: $4,605.87

Buyers Products #BP855924P Specifications

  • Width: 85"
  • Color: Gray
  • Body Material: Steel
  • Finish: Primed
  • Depth: 24"
  • Includes: (2) Passenger Side J-Hooks
  • Height: 59"
  • Mounting Type: Flat Floor
  • Lid Type: Side-Mounted Doors
  • Gauge: 14 ga. (Body), 12 ga. (Door)
  • Locking System: T-Handle Latch
  • Features: Automotive Bulb Seal, Built-In Rain Gutter
  • Item: Truck Box,Backpack,Prmd,Stl,59" x 24" x 85"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Truck Box,Backpack,Prmd,Stl,59 In. x 24 In. x 85 In.

Restrictions and Compliance

Reviews of Buyers Products #BP855924P