Skip to Main Content
customer-service Help
Buyers Products

Heavy Duty Truck Box Backpack, Steel, 55" x 24" x 85"

Buyers Products Heavy Duty Truck Box Backpack, Steel, 55" x 24" x 85" BP855524P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,536.56
  • Width: 85"
  • Color: Gray
  • Body Material: Steel
See full product details
Out of Stock
Total: $3,536.56

Buyers Products #BP855524P Specifications

  • Width: 85"
  • Color: Gray
  • Body Material: Steel
  • Finish: Primed
  • Depth: 24"
  • Includes: (2) Passenger Side J-Hooks, Universal Spring-Cushioned Mounting Kit
  • Height: 55"
  • Mounting Type: Offset Floor
  • Lid Type: Side-Mounted Doors
  • Gauge: 14 ga. (Body), 12 ga. (Door)
  • Locking System: T-Handle Latch
  • Features: Automotive Bulb Seal, Built-In Rain Gutter
  • Item: Truck Box,Backpack,Steel,55" x 24" x 85"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Primed Steel Backpack Truck Box features a rugged 14 Ga steel body/12 Ga doors with built-in frame mounting rails that save time on installation.The box adds convenient and spacious storage behind the cab and is ideal for flatbeds, stake bodies, dump bodies, and utility bodies.The box features a powder coated primed finish, ready to be painted,that you can customize to match your vehicle. It's built for long life with stainless steel continuous hinges,a rain channel,and watertight gasket system.

Restrictions and Compliance

Reviews of Buyers Products #BP855524P