Skip to Main Content
customer-service Help
Buyers Products

Heavy Duty Truck Box Backpack, Steel, Blk, 59"x24"x85"

Buyers Products Heavy Duty Truck Box Backpack, Steel, Blk, 59"x24"x85" BP855924B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,637.66
  • Width: 85"
  • Color: Black
  • Body Material: Steel
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,637.66

Buyers Products #BP855924B Specifications

  • Width: 85"
  • Color: Black
  • Body Material: Steel
  • Finish: Powder-Coated
  • Depth: 24"
  • Includes: (2) Passenger Side J-Hooks, Universal Spring-Cushioned Mounting Kit
  • Height: 59"
  • Mounting Type: Flat Floor
  • Lid Type: Side-Mounted Doors
  • Gauge: 14 ga. (Body), 12 ga. (Door)
  • Locking System: T-Handle Latch
  • Features: Automotive Bulb Seal, Built-In Rain Gutter
  • Item: Truck Box,Backpack,Steel,Blk,59" x 24" x 85"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Truck Box,Backpack,Steel,Blk,59 In. x 24 In. x 85 In.

Restrictions and Compliance

Reviews of Buyers Products #BP855924B