Buyers Products
Hitch Pin, 4" L, Includes Cotter
- Zoro #: G3764299
- Mfr #: HP6253WCP
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.52
Buyers Products #HP6253WCP Specifications
- Zoro #: G3764299
- Mfr #: HP6253WCP
- Item: Hitch Pin
- Length: 4 in
- Type: Hitch Pin With Cotter
- Diameter: 5/8 in
- For Use With: Cargo Control, Towing, Trailer Equipment, Truck
- Material: Carbon Steel
- Includes: Cotter Pin
- Size (In.): 5/8" Pin
- Application: Towing, Trailer Rentals
- Finish: Clear Zinc Plated
- Length (Straight Wireway): 4 in
- Usable Length: 4 in
- Pin Diameter: 5/8 in
- Hitch Pin Style: Pin and Clip
- Overall Length: 4 in
- Compatible Hitch Size: 2 in
- Country of Origin (subject to change): India
Description
Hitch Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Overall Length 4 in, Usable Length 4 in, Includes Cotter Pin, Material Carbon Steel, Finish Clear Zinc Plated
Reviews of Buyers Products #HP6253WCP
Explore more
- BUYERS PRODUCTS Grab Handle, Steel, 9.5" B2399A
- BUYERS PRODUCTS Hitch Pin, 6-1/4" L, Includes Cotter 66105
- BUYERS PRODUCTS T-Handle Latch, Triple Point, Stainless L8816R
- BUYERS PRODUCTS Iron Outrigger, 8-1/4 x 12-1/4" B23510
- BUYERS PRODUCTS T-Handle Latch, Double Point, Stainless L8825
- BUYERS PRODUCTS 16 Ga steel Liner Slat 6.5" x 47.25" LS166548
- ROADPRO Shrink Tubing, 1/4x6, Black, PK5 RPTC-013
- CURT Rplcmnt Drct-Weld Sq. Jck Cap for 28575 28961
- CURT 12" Raw Steel Receiver Tubing (3" Receiver) 49513
- REESE Breakaway System, REESE TOWPOWER 50-85-313
- CURT RV Bumper Hitch Fits 2"x4" Bumper Beams 19101
- Buyers Products Trailer & Towing Accessories