Buyers Products

Hitch Pin, 5-1/2" L

Buyers Products Hitch Pin, 5-1/2" L BLHP200
Hover or click to zoom Tap to zoom
$9.33
  • Length: 5 1/2 in
  • Item: Receiver Lock
  • Size (In.): 5/8" Pin
  • Application: Utility Trailers, Construction Trailers
  • Type: Locking Hitch Pin
  • For Use With: Cargo Control, Towing, Trailer Equipment, Truck
  • Diameter: 5/8 in
  • Material: Carbon Steel
See full product details
Orders over $75 ship free.

Total: $9.33

Buyers Products #BLHP200 Specifications

  • Length: 5 1/2 in
  • Item: Receiver Lock
  • Size (In.): 5/8" Pin
  • Application: Utility Trailers, Construction Trailers
  • Type: Locking Hitch Pin
  • For Use With: Cargo Control, Towing, Trailer Equipment, Truck
  • Diameter: 5/8 in
  • Material: Carbon Steel
  • Finish: Chrome
  • Includes: (2) Keys
  • Length (Straight Wireway): 5 1/2 in
  • Compatible Hitch Size: 2 in, 2 1/2 in
  • Pin Diameter: 5/8 in
  • Overall Length: 5 1/2 in
  • Usable Length: 5 1/2 in
  • Hitch Pin Style: Pin and Lock
  • Country of Origin (subject to change): China

Description

Hitch Pin, Hitch Pin Style Pin and Lock, Compatible Hitch Size 2 in, 2 1/2 in, Pin Diameter 5/8 in, Overall Length 5 1/2 in, Usable Length 5 1/2 in, Includes Lock, Material Carbon Steel, Finish Chrome

Reviews of Buyers Products #BLHP200