Buyers Products
Hitch Plate, Powder Coated, 20, 000 GVW lb.
Mfr # 1809036
Zoro # G3765233
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 20,000 lb.
- Type Hitch Plate With Pintle Mount For Chevy/GMC with Bottom Bumper
- Material Carbon Steel
- Features Built-In ICC Bumper Protection, Built-In Trailer Connector Location, Corrosion-Resistant Black Powder-Coated Finish, (4) Pintle Hook Mounting Positions, Ready to Use with Little or No Fabrication Needed
- Includes (2) Forged D-Rings
Explore More Products
- BUYERS PRODUCTS D-Ring, Clear Zinc, 5/8" dia, 16000 lb. Cap B40RZW
- BUYERS PRODUCTS Tarp, Centering Wedge, Poly, 2 pcs. 5540002
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W B2800ABRH
- BUYERS PRODUCTS Class 5 Service Body Receiver, 9" 1801050
- BUYERS PRODUCTS D-Ring, PK 20 B20PKGD20
- BUYERS PRODUCTS D-Ring, PK 10 B38WPKGD10
- BUYERS PRODUCTS Buyers Products 3-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801C B2801C
- BUYERS PRODUCTS Tarp Kit, 8-19 ft., 600, 90:1 Gear Motor 5546000
- BUYERS PRODUCTS Buyers Products BUYPH50 50-Ton Pintle Hook without 6-Hole Pattern BUYPH50
- CURT Custom Wiring Harness, 56076 56076
- CURT Custom Wiring Harness, 56090 56090
- Buyers Products Towing Rings, Hooks & Tow Eyes