Latch Assy, Spring, Weld-On, Plain, 5/8"
- Zoro #: G9112070
- Mfr #: B2598HU
$5.70
- For Use With: SHPE Spreader, Trailer Equipment, Truck Equipment
- Diameter: 5/8" (Pin)
- Features: Zinc-Plated; Spring Loaded Bolt
Buyers Products #B2598HU Specifications
| |
For Use With: SHPE Spreader, Trailer Equipment, Truck Equipment | Diameter: 5/8" (Pin) |
Features: Zinc-Plated; Spring Loaded Bolt | Length: 4.68" |
Material: Carbon Steel, Stainless Steel | Item: Latch Assembly |
Type: Weld-On Spring Latch Assembly | Width: 5.53" |
Country of Origin (subject to change): India |
Description
Latch Assy,Spring,Weld-On,Plain,5/8 In.
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |