Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Latch, Left Hand, Spring, 2 x 5"

  • Zoro #: G9112201
  • Mfr #: B2599LH
$7.66
  • Item: Latch Assembly
  • Width: 2"
  • Length: 5"
See full product details
Orders over $75 ship free.

Buyers Products #B2599LH Specifications

  • Zoro #: G9112201
  • Mfr #: B2599LH
Item: Latch Assembly Width: 2"
Length: 5" Features: Spring Loaded Bolt; Left-Hand
Type: Quick Release Spring Latch For Use With: Truck Doors, Compartment Doors
Material: Carbon Steel Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Latch,Left Hand,Spring,2 x 5 In.

Reviews of Buyers Products #B2599LH